References
SMC:KK4S-03F
Rubix:123A3962
Manufacturer :KK4S-03F
EAN:3618036076097

Technical specifications
| Connection 1 | r 3/8 |
|---|---|
| Material | c3604 (body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);304 stainless steel (chuck);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);304 stainless steel (valve spring, sleeve spring, chuck, collar 2);weather resistant nbr (sleeve cover) |
Documents
Product details : SMC KK4S-03F FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Female Thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, Rc1/8, Rc1/4, Rc3/8, Rc1/2.
Body Size: 4 (1/4)
Piping Port Size: Rc 3/8
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, Rc1/8, Rc1/4, Rc3/8, Rc1/2.
Body Size: 4 (1/4)
Piping Port Size: Rc 3/8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x51x28 mm |
|---|---|
| Logistic Weight | 43 g |
| Connection 1 | r 3/8 |
| Material | c3604 (body);pbt (valve, valve seat, collar, spacer);shock absorbent pbt (lock ring);cold rolled carbon steel sheet (sleeve);304 stainless steel (chuck);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal);304 stainless steel (valve spring, sleeve spring, chuck, collar 2);weather resistant nbr (sleeve cover) |
| Profile | kk4s |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 48.95 excl. VAT
/ 5 pieces
£ 58.74 incl. VAT
- Delivery usually within ( 4 ) days