MECALINE ISO B12 Y FIXED COUPLING CONNECTING 3/8 853518

FEMALE THREADED WITH TWIN SAFETY COUPLING - ISO B

See technical informationSee documents

References

Mecaline:853518
Rubix:216A3128
EAN:3660338096068
2 DIRECTIONS FIXED COUPLING Connecting diameter (inch) '' 3/8

Technical specifications

Connection 13/8
Materialglass fiber reinforced polymer

Documents

Product details : MECALINE ISO B12 Y FIXED COUPLING CONNECTING 3/8 853518


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414 -DIN EN 983 -ISO 6150 Series C (Ø 5.5 mm flow Passage). Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 13/8
Materialglass fiber reinforced polymer
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
  • In stock: Next day delivery