RECTUS 1/4 BSP MAL CPLG DS 21KBAW13MPX


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21KBAW13MPX
rubix:155A0305
ean:4039747107167
brand logo
brand logo
Technical specifications
Connection 1G1/4
MaterialBrass (Body);NBR (Seal)
See all Specifications

Product details : RECTUS 1/4 BSP MAL CPLG DS 21KBAW13MPX


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Food & Beverages, In-Plant Automotive, Industrial Machinery, Laboratory, Diagnostics, Pharma, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Plug
Connection Size: G 1/4
Connection Size: 1/4"
Connection Type: Male, BSPP ISO 228 Parallel
Connection Type: Male, BSPP
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water
Function: Double Shut-Off
Hex Size: 17
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Without Surface Treatment
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.035

Technical specifications


Attributes
Connection 1G1/4
MaterialBrass (Body);NBR (Seal)
Metric passage diameter16 mm
Max. temperature100 °C
Min. temperature-20 °C
Max. service pressure35 bar
Show UNSPSC/ECL@SS
£ 14.94 excl. VAT
/ Each
£ 17.93 incl. VAT
  • Usually arrives within 14 working days