Deep groove ball bearing NTN SSN201LL/LP09, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm

Radial contact ball bearing

See technical information

References

NTN:SSN201LL/LP09
Rubix:394A8919
EAN:4550253012153
brand logo
brand logo
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter32 mm
Width10 mm
See all Specifications

Product details : NTN SSN201LL/LP09 DEEP GROOVE BALL BEARING


Single-row deep groove ball bearings are the most popular type of bearing. It is available in a wide range of sizes, with a large number of possible options: seals with deflectors or seals, presence of a snap ring, various clearances, several types of cages...
The high-tech brand:
The NTN brand offers you a wide range of deep groove ball bearings combining the best sealing, radial clearance and lubrication solutions for an optimum response to your business requirements.

Strengths

High-tech products resulting from advanced R&D and design.

A leading position in sealing performance: a sealing proposal for every application. LLU's offer is the best performing on the market.

From miniature to giant.

Applications

Industry
Food
brand logo
brand logo

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter32 mm
Width10 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagestainless steel
Limit speed8300 rpm
£ 32.09 excl. VAT
/ Each
£ 38.51 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories