Deep groove ball bearing NTN 6301LLUCM/5K, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Radial deep-groove ball bearing
See technical informationReferences
NTN:6301LLUCM/5K
Rubix:394A6367
EAN:4547359005264



Product details : NTN 6301LLUCM/5K DEEP GROOVE BALL BEARING
This single-row deep groove ball bearing from NTN was designed to ensure optimal performance under radial and axial loads. Thanks to the double-sided rubber seals, it provides effective protection against contaminants while maintaining moderate frictional resistance. The internal radial clearance in CM specification increases precision, reduces vibration and makes the bearing ideal for demanding industrial and mechanical applications.
Features:
This single-row deep groove ball bearing is made from robust sheet steel, guaranteeing an exceptionally long service life. The seals made of nitrile butadiene rubber (NBR) reliably protect against dust, moisture and dirt particles while retaining the lubricant securely in the bearing. The CM radial clearance improves load distribution and contributes to smooth running. The bearing is factory-filled with Kyodo Yushi Multemp DRL, a high-performance grease that is over 60 % biodegradable and provides long-lasting lubrication across a wide temperature range (-40 to +150 °C). The low starting torque reduces energy consumption while ensuring consistent performance under varying operating conditions.
Maintenance:
Due to the factory lubrication with Kyodo Yushi Multemp DRL, this bearing is particularly low-maintenance. The highly adhesive lubricant provides long-term protection and minimizes unplanned maintenance stops. Despite the low maintenance requirement, regular monitoring of temperature and vibration is recommended to detect deviations early and further optimize the bearing's service life.
Sealing:
The NBR rubber seals provide reliable protection against solid and liquid contaminants while keeping the lubricant securely in the bearing. This design reduces frictional losses, extends bearing life and minimizes the risk of contamination.
Brand information:
NTN is a world-leading manufacturer in the field of bearing technology and mechanical solutions. The brand offers innovative products to optimize the performance of industrial equipment. With a variety of production sites and numerous sales offices across five continents, NTN is active in many industries, including automotive, aerospace, power generation and heavy industry. Thanks to technical expertise and innovative strength, NTN develops highly precise bearings that deliver reliable performance and long service life even under extreme conditions.
Strengths:
• Enhanced protection: seals prevent ingress of dust and moisture
• High-speed performance: CM radial clearance enables optimal adaptation to dynamic loads
• Durability: robust steel construction and high-quality Kyodo Yushi Multemp DRL lubrication
• Low maintenance: lifetime-lubricated bearing for minimal maintenance
• Low noise and vibration: tight internal clearance ensures stable smooth running
Applications:
• Conveying systems and material handling: resistant to prolonged dynamic loads
• Food and maritime industries: reinforced seals against moisture
• Household appliances: quiet operation and long service life
• Agricultural machinery and gearboxes: robust and dirt-resistant for harsh operating environments
Features:
This single-row deep groove ball bearing is made from robust sheet steel, guaranteeing an exceptionally long service life. The seals made of nitrile butadiene rubber (NBR) reliably protect against dust, moisture and dirt particles while retaining the lubricant securely in the bearing. The CM radial clearance improves load distribution and contributes to smooth running. The bearing is factory-filled with Kyodo Yushi Multemp DRL, a high-performance grease that is over 60 % biodegradable and provides long-lasting lubrication across a wide temperature range (-40 to +150 °C). The low starting torque reduces energy consumption while ensuring consistent performance under varying operating conditions.
Maintenance:
Due to the factory lubrication with Kyodo Yushi Multemp DRL, this bearing is particularly low-maintenance. The highly adhesive lubricant provides long-term protection and minimizes unplanned maintenance stops. Despite the low maintenance requirement, regular monitoring of temperature and vibration is recommended to detect deviations early and further optimize the bearing's service life.
Sealing:
The NBR rubber seals provide reliable protection against solid and liquid contaminants while keeping the lubricant securely in the bearing. This design reduces frictional losses, extends bearing life and minimizes the risk of contamination.
Brand information:
NTN is a world-leading manufacturer in the field of bearing technology and mechanical solutions. The brand offers innovative products to optimize the performance of industrial equipment. With a variety of production sites and numerous sales offices across five continents, NTN is active in many industries, including automotive, aerospace, power generation and heavy industry. Thanks to technical expertise and innovative strength, NTN develops highly precise bearings that deliver reliable performance and long service life even under extreme conditions.
Strengths:
• Enhanced protection: seals prevent ingress of dust and moisture
• High-speed performance: CM radial clearance enables optimal adaptation to dynamic loads
• Durability: robust steel construction and high-quality Kyodo Yushi Multemp DRL lubrication
• Low maintenance: lifetime-lubricated bearing for minimal maintenance
• Low noise and vibration: tight internal clearance ensures stable smooth running
Applications:
• Conveying systems and material handling: resistant to prolonged dynamic loads
• Food and maritime industries: reinforced seals against moisture
• Household appliances: quiet operation and long service life
• Agricultural machinery and gearboxes: robust and dirt-resistant for harsh operating environments
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- Delivery usually within ( 3 ) days
