Deep groove ball bearing Timken 6012-2RS-C3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
6012
See technical informationReferences
Timken:6012-2RS-C3
Rubix:106A0806
Manufacturer :190009206
EAN:0087796292772




Product details : TIMKEN 6012-2RS-C3 BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
|---|---|
| Package weight | 412,8 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6012 |
| Material | steel |
| Basic static load, radial - C0r | 22700 N |
| Basic dynamic load, radial - Cr | 29500 N |
Show UNSPSC/ECL@SS
£ 259.56 excl. VAT
/ 14 pieces
£ 311.47 incl. VAT
- Usually arrives within 14 working days
