Deep groove ball bearing FAG 6305-C-2Z-C3>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:6305-C-2Z-C3>V
Rubix:244A3942
Manufacturer :0955624000030
EAN:4054372858352

Product details : FAG 6305-C-2Z-C3V 0955624000030 DEEP GROOVE BALL BEARING
This FAG C-series deep groove ball bearing significantly reduces noise and friction, ensuring quieter and more efficient operation. This bearing stands out for its durability and its ability to meet the needs of complex machines subjected to varying loads and temperatures.
Features:
This FAG rigid ball bearing features a riveted sheet-metal cage that provides increased strength: the improved ball distribution enhances load distribution. It has a higher-than-standard C3 radial internal clearance, making it particularly suitable for tight fits, wide temperature ranges, and high-speed machines. Improvements to the raceway geometry introduced by FAG’s C-generation design enable greater energy efficiency.
Maintenance:
To ensure optimal bearing service life, it is important to check alignment and apply the appropriate lubrication based on operating conditions (oil or grease). Frequent monitoring of operating temperatures is recommended to prevent overheating, especially during high-speed operations.
Sealing:
This FAG deep groove ball bearing model is not equipped with a sealing system. Since there is no protection against contaminants, it is recommended to use it in environments where the risk of contamination is low or controlled, in order to prevent premature failure.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in bearing manufacturing. With over 130 years of experience, FAG is constantly innovating to offer high-performance solutions to its customers. Active in numerous industrial sectors, the brand stands out for its expertise, quality, and state-of-the-art products.
Features:
This FAG rigid ball bearing features a riveted sheet-metal cage that provides increased strength: the improved ball distribution enhances load distribution. It has a higher-than-standard C3 radial internal clearance, making it particularly suitable for tight fits, wide temperature ranges, and high-speed machines. Improvements to the raceway geometry introduced by FAG’s C-generation design enable greater energy efficiency.
Maintenance:
To ensure optimal bearing service life, it is important to check alignment and apply the appropriate lubrication based on operating conditions (oil or grease). Frequent monitoring of operating temperatures is recommended to prevent overheating, especially during high-speed operations.
Sealing:
This FAG deep groove ball bearing model is not equipped with a sealing system. Since there is no protection against contaminants, it is recommended to use it in environments where the risk of contamination is low or controlled, in order to prevent premature failure.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in bearing manufacturing. With over 130 years of experience, FAG is constantly innovating to offer high-performance solutions to its customers. Active in numerous industrial sectors, the brand stands out for its expertise, quality, and state-of-the-art products.
This ball bearing from the FAG brand is an indispensable component for industrial mechanisms that require reliable and durable performance. It is designed to minimize friction and reduce noise, and is characterized by its optimized energy efficiency. Thanks to its robustness and its ability to operate smoothly even under high loads, it is ideal for demanding environments.
Features:
This single-row deep groove ball bearing from FAG is equipped with C-Generation technology. This provides an optimized raceway geometry that reduces friction and enables low-noise operation. It is fitted with two metal shields on both sides that provide protection against coarse contamination. The riveted pressed-steel cage ensures even load distribution and thus extends the product's service life. The radial C3 internal clearance also allows use under more demanding temperature and speed conditions.
Maintenance:
Thanks to its robust construction, the maintenance requirement for this bearing is minimal. It is recommended to check its condition regularly to ensure there are no signs of wear. This bearing is pre-greased by FAG and, depending on operating conditions, can provide lifetime lubrication.
Sealing:
The FAG bearing is fitted with two metal shields that provide effective protection against coarse dust and particles. This type of close clearance sealing protects the internal components and ensures cleaner and longer-lasting operation. In addition, the shields significantly limit lubricant loss, thereby drastically reducing maintenance requirements.
Brand information:
FAG is a brand of the Schaeffler-Gruppe and a world-leading manufacturer of bearings and mechanical components. Founded in 1883, the brand is known for its expertise and technical innovations in the automotive, aerospace and industrial sectors. Schaeffler is characterized by its commitment to quality, sustainability and energy efficiency.
Strengths:
• Significant reduction of noise and vibrations for quieter operation.
• Optimized performance thanks to improved raceway geometry.
• Increased resistance to wear and corrosion, which enhances durability.
• Close clearance sealing limits contamination and friction losses.
• Radial C3 internal clearance, ideal for operation at high temperatures or high speeds.
Applications:
This bearing is used in various industrial sectors, particularly in mechanical equipment, machine tools and drive systems. It is especially suitable for environments that require continuous operation and moderate to heavy loads, such as electric motors, pumps and fans.
Features:
This single-row deep groove ball bearing from FAG is equipped with C-Generation technology. This provides an optimized raceway geometry that reduces friction and enables low-noise operation. It is fitted with two metal shields on both sides that provide protection against coarse contamination. The riveted pressed-steel cage ensures even load distribution and thus extends the product's service life. The radial C3 internal clearance also allows use under more demanding temperature and speed conditions.
Maintenance:
Thanks to its robust construction, the maintenance requirement for this bearing is minimal. It is recommended to check its condition regularly to ensure there are no signs of wear. This bearing is pre-greased by FAG and, depending on operating conditions, can provide lifetime lubrication.
Sealing:
The FAG bearing is fitted with two metal shields that provide effective protection against coarse dust and particles. This type of close clearance sealing protects the internal components and ensures cleaner and longer-lasting operation. In addition, the shields significantly limit lubricant loss, thereby drastically reducing maintenance requirements.
Brand information:
FAG is a brand of the Schaeffler-Gruppe and a world-leading manufacturer of bearings and mechanical components. Founded in 1883, the brand is known for its expertise and technical innovations in the automotive, aerospace and industrial sectors. Schaeffler is characterized by its commitment to quality, sustainability and energy efficiency.
Strengths:
• Significant reduction of noise and vibrations for quieter operation.
• Optimized performance thanks to improved raceway geometry.
• Increased resistance to wear and corrosion, which enhances durability.
• Close clearance sealing limits contamination and friction losses.
• Radial C3 internal clearance, ideal for operation at high temperatures or high speeds.
Applications:
This bearing is used in various industrial sectors, particularly in mechanical equipment, machine tools and drive systems. It is especially suitable for environments that require continuous operation and moderate to heavy loads, such as electric motors, pumps and fans.
Strengths
- C3 internal clearance for improved performance under extreme conditions.
- Reduced friction and noise thanks to the C-generation design.
- Ability to withstand high radial loads.
- Increased energy efficiency through optimized raceways.
- Reduced friction and noise thanks to the C-generation design.
- Ability to withstand high radial loads.
- Increased energy efficiency through optimized raceways.
Applications
This type of FAG deep groove ball bearing is used in various industrial equipment, such as pumps, gearboxes, reducers, and screens. It is ideal for applications requiring high rotational speeds and where significant temperature differences between the inner and outer rings may occur.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Cage | steel |
| Reference speed | 13500 rpm |
| Limit speed | 15100 rpm |
| Reaming diameter | 25 mm |
| Thickness | 17 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
| Weight | 0.235 kg |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- In stock: Next day delivery
