References
Festo:HGDT-40-A-F-G1
Rubix:391A2367
Manufacturer :560184
EAN:4052568206499

Documents
Product details : FESTO 560184 THREE-POINT GRIPPER
three-point gripper HGDT-40-A-F-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=40, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | 3-point clamp |
|---|---|
| Cylinder stroke | 6 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,099.63 excl. VAT
/ Each
£ 1,319.56 incl. VAT
- Delivery usually within ( 26 ) days