Radial insert ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 37.1 mm |
Logistics dimensions (L x W x H) | 53,1x110x110 mm |
---|---|
Logistic Weight | 1400 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 37.1 mm |
Series | GRAE..-NPP-B |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days