NTN - Insert Bearing - AELS202D1N
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 28.6 mm |
Logistics dimensions (L x W x H) | 40x28x40 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 28.6 mm |
Bearing Clearance | CN |
Series | AELS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days