Self-aligning bearing Japanese standard UC series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Logistic Weight | 600 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 49.2 mm |
Series | UC2 |
Material | Cast Iron |
Sealing | Open |
Usually arrives within 14 working days