Insert bearing with eccentric clamping ring INA GRAE60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GRAE60-XL-NPP-B
Rubix:101A5922
Manufacturer :0008495610000
EAN:4064327795014

Documents
Product details : INA BEARING INSERT GRAE60-XL-NPP-B
Radial insert ball bearing GRAE..-XL-NPP-B
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Material | steel |
| Width | 37.1 mm |
| Basic dynamic load, radial - Cr | 56000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 36000 N |
Show UNSPSC/ECL@SS
£ 70.96 excl. VAT
/ Each
£ 85.15 incl. VAT
- In stock: Next day delivery
