Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-B-FA106, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Radial insert ball bearing
See technical informationReferences
INA:RAE35-XL-NPP-B-FA106
Rubix:103A6902
Manufacturer :0008427610000
EAN:4012802787658

Product details : INA RAE35-XL-NPP-B-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearing RAE..-XL-NPP-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed.
Technical specifications
Attributes
| Logistic Weight | 470 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Material | steel |
| Width | 25.4 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Delivery usually within ( 7 ) days
