Insert bearing with eccentric clamping ring SNR EX217G2L3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Spherical outer diameter, fastening by eccentric locking rings, triple-lip seal
See technical informationReferences
SNR:EX217G2L3
Rubix:205A2864
EAN:3413529579990





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Material | chrome steel |
Product details : SNR EX217G2L3 INSERT BEARING
Insert bearings for self-aligning housings are offered with various housing options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Material | chrome steel |
| Width | 73.2 mm |
| Basic dynamic load, radial - Cr | 83200 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 85 mm |
| Cage | steel |
| Thickness | 35 mm |
| Lubricant | standard grease |
| Basic static load, radial - C0r | 63800 N |
Show UNSPSC/ECL@SS
£ 152.70 excl. VAT
/ Each
£ 183.24 incl. VAT
- Usually arrives within 14 working days