Insert bearing with eccentric clamping ring NSK UC209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Self-aligning bearing Japanese standard UC series
See technical informationSee documentsReferences
NSK:UC209D1
Rubix:399A6292
Manufacturer :UC209D1 N
EAN:00029176549342


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | cast iron |
Documents
Product details : NSK UC209D1 INSERT BALL BEARINGS
Sealed by a combination of a heat-resistant, oil-tight synthetic elastomer seal and a deflector.
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Material | cast iron |
| Width | 49.2 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 30.65 excl. VAT
/ Each
£ 36.78 incl. VAT
- Usually arrives within 14 working days