Insert bearing with eccentric clamping ring INA E25-XL-KLL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:E25-XL-KLL
Rubix:229A1012
Manufacturer :0008519300000
EAN:4012802800050

Documents
Product details : FAG E25-XL-KLL BEARING INSERT 8519300000
Radial insert ball bearings E..-KLL, cylindrical outer ring, location by eccentric locking collar, L seals on both sides
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | steel |
| Width | 34.9 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 25 mm |
| Cage | polyamide |
| Thickness | 15 mm |
| Lubricant | lithium-based grease |
| Basic static load, radial - C0r | 7800 N |
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
- Delivery usually within ( 7 ) days
