Deep groove ball bearing INA G207-NPP-B-AH05, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 35 mm
Radial insert ball bearing
See technical informationReferences
INA:G207-NPP-B-AH05
Rubix:229A4327
Manufacturer :0090129310000
EAN:4012802811421

Product details : INA G207-NPP-B-AH05 BEARING INSERT 0090129310000
Ina g 207 npp/b/ah05 insert ball bearing
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | g2..-npp |
Show UNSPSC/ECL@SS
£ 26.08 excl. VAT
/ Each
£ 31.30 incl. VAT
- Usually arrives within 14 working days
