Deep groove ball bearing FAG 6232-M-C4, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing
See technical informationReferences
FAG:6232-M-C4
Rubix:274A6932
Manufacturer :0191065300040
EAN:4012801204156

Product details : FAG 6232-M-C4 DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 14700 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-m |
| Cage | brass |
| Reference speed | 3100 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 541.31 excl. VAT
/ Each
£ 649.57 incl. VAT
- Delivery usually within ( 7 ) days
