Insert bearing with eccentric clamping ring INA GE30-XL-KLL-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm

Radial insert ball bearing

See technical informationSee documents

References

INA:GE30-XL-KLL-B
Rubix:103A2216
Manufacturer :0008519650000
EAN:4012802800036
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Materialsteel
See all Specifications

Documents

Product details : INA GE30-XL-KLL-B RADIAL INSERT BALL BEARING


Radial insert ball bearings GE..-KLL-B, spherical outer ring, location by eccentric locking collar, L seals on both sides

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Materialsteel
Width36.5 mm
Basic dynamic load, radial - Cr20700 N
Sealingtwo metal shields
Bearing Clearancecn
Relubrication functionyes
Reaming4 mm
Cagesteel
Thickness18 mm
Lubricantgrease
Basic static load, radial - C0r11300 N
£ 30.29 excl. VAT
/ Each
£ 36.35 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories