Insert bearing with eccentric clamping ring SKF YET 204-012, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 30.5 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 204-012
Rubix:103A1428
Manufacturer :30338
EAN:7316576616716


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | steel (bearing) |
Product details : SKF BEARING INSERT YET 204-012
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x47x47 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
| Material | steel (bearing) |
| Width | 30.5 mm |
| Basic dynamic load, radial - Cr | 12700 N |
| Sealing | open |
| Cage | plastic |
| Basic static load, radial - C0r | 6550 N |
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Each
£ 27.23 incl. VAT
- Usually arrives within 14 working days