Insert bearing with eccentric clamping ring SKF YEL 206-2F, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.4 mm
Insert Bearing
See technical informationReferences
SKF:YEL 206-2F
Rubix:1274955
Manufacturer :30294
EAN:7316570826388

Product details : SKF BEARING UNIT INSERT YEL206-2F
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48,4x62x62 mm |
|---|---|
| Logistic Weight | 368 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | steel |
| Width | 48.4 mm |
| Basic dynamic load, radial - Cr | 19.5 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 11.2 N |
Show UNSPSC/ECL@SS
£ 34.22 excl. VAT
/ Each
£ 41.06 incl. VAT
- Delivery usually within ( 3 ) days
