Insert bearing with eccentric clamping ring INA RABRB35/80-XL-FA106, Outer diameter: 80.2 mm | Inner diameter: 35 mm | Width: 24 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RABRB35/80-XL-FA106
Rubix:133A5301
Manufacturer :0009260510000
EAN:4012802806038


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80.2 mm |
| Material | bearing steel (standard steel) with nbr rubber spacer/damper on outer ring |
Documents
Product details : INA BEARING INSERT RABRB35/80
Radial insert ball bearings RABR, with rubber interliner, location by eccentric locking collar, P seals on both sides
Strengths
Bearings with vibration damping
Corrosion protection
Suitable for very high speeds
Reversing operation
Interchangeability
Corrosion protection
Suitable for very high speeds
Reversing operation
Interchangeability
Applications
Suitable for sheet metal constructions
Used in industrial drive
Agriculture
Compressors
Motors and generators
Construction
Industrial fan
Industrial transmission
Used in industrial drive
Agriculture
Compressors
Motors and generators
Construction
Industrial fan
Industrial transmission
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80.2 mm |
| Material | bearing steel (standard steel) with nbr rubber spacer/damper on outer ring |
| Width | 24 mm |
| Basic dynamic load, radial - Cr | 25500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Basic static load, radial - C0r | 15300 N |
Show UNSPSC/ECL@SS
£ 41.36 excl. VAT
/ Each
£ 49.63 incl. VAT
- In stock: Next day delivery