Radial insert ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 36.5 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 36.5 mm |
Bearing Clearance | cn |
Series | ge..-xl-krr-b |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | two rubber seals |
In stock: Next day delivery