Insert bearing with eccentric clamping ring INA GE45-XL-KTT-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE45-XL-KTT-B
Rubix:103A2212
Manufacturer :0008516710000
EAN:4064327885463

Documents
Product details : INA GE45-XL-KTT-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | steel |
| Width | 42.9 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 20400 N |
Show UNSPSC/ECL@SS
£ 49.53 excl. VAT
/ Each
£ 59.44 incl. VAT
- Delivery usually within ( 7 ) days
