Insert bearing with eccentric clamping ring INA GE65-214-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE65-214-XL-KTT-B
Rubix:229A1130
Manufacturer :0009787440000
EAN:4064327886613


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 125 mm |
| Material | cast iron |
Documents
Product details : INA GE65-214-XL-KTT-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 125 mm |
| Material | cast iron |
| Width | 48.5 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 44000 N |
Show UNSPSC/ECL@SS
£ 136.59 excl. VAT
/ Each
£ 163.91 incl. VAT
- Delivery usually within ( 7 ) days