References
INA:NA4908-XL
Rubix:238A1271
Manufacturer :0506511960000
EAN:4012802272604

Product details : INA NA4908-XL NEEDLE ROLLER BEARING
Needle roller bearing NA49..-XL, single row, with inner ring, outer ring with 2 bords
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x62x62 mm |
|---|---|
| Logistic Weight | 234 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 22 mm |
| Series | na49..-xl |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 67000 N |
| Basic dynamic load, radial - Cr | 48500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
- Delivery usually within ( 7 ) days
