Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA HF0812-R-A-L564 ROLLER CLUTCH
INA HF0812-R-A-L564 ROLLER CLUTCH
Drawn cup roller clutch
References
ina:
HF0812-R-A-L564
rubix:
228A1156
manufacturer :
0502723490962
ean:
4012802606065
Technical specifications
Inner diameter
8
mm
Outer diameter
12
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : INA HF0812-R-A-L564 ROLLER CLUTCH
Drawn cup roller clutches HF..-R, with steel springs and knurled outer ring
Technical specifications
Attributes
Logistic Weight
3,5
g
Inner diameter
8
mm
Outer diameter
12
mm
Width
12
mm
Bearing Clearance
cn
Series
hf..-r-a
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.55
excl. VAT
/
Each
£
10.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN 8Q-K34X46X51XZW NEEDLE ROLLER BEARING
NTN RNAB206XCT NEEDLE ROLLER BEARING
SKF NEEDLE ROLLER BEARING RNA 4912
INA ROLLER CLUTCH HF3520-L564
SKF NK 32/20 TN NEEDLE ROLLER BEARING
SKF NEEDLE ROLLR BEARING NKI 42/20
INA NA4852-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
INA HK0810-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
SKF AXK 160200 NEEDLE ROLLER THRUST BEARING
SKF NEEDLE ROLLR BEARING NKI40/20TN
NTN NK65/25R NEEDLE ROLLER BEARING
NTN NK45/30RCT+1R40X45X30 NEEDLE ROLLER BEARING
INA RNA6907-ZW-XL NEEDLE ROLLER BEARINGS RNA69..-ZW DIMENSION SERIES 6
INA RNA4901-RSR-XL NEEDLE ROLLER BEARINGS RNA49..-RSR DIMENSION SERIES
INA NK29/20-TV-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES