References
INA:RNA49/22-XL
Rubix:238A1685
Manufacturer :0506645300000
EAN:4012802197471

Product details : INA RNA49/22-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x39x39 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 28 mm |
| Outer diameter | 39 mm |
| Width | 17 mm |
| Series | rna..-xl |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 26000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ Each
£ 21.31 incl. VAT
- Delivery usually within ( 7 ) days
