Needle roller bearing
Inner diameter | 9 mm |
---|---|
Outer diameter | 16 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x16x16 mm |
---|---|
Logistic Weight | 10 g |
Inner diameter | 9 mm |
Outer diameter | 16 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Cage | Polyamide |
Reference speed | 24200 rpm |
Limit speed | 31000 rpm |
Basic static load, radial - C0r | 5000 N |
Basic dynamic load, radial - Cr | 5100 N |
Sealing | Open |
In stock: Next day delivery