Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF PLUMMER BLOCK SEAL TSN 228 S
SKF PLUMMER BLOCK SEAL TSN 228 S
Bearing Housing Accessory
References
skf:
TSN 228 S
rubix:
103A2197
manufacturer :
95833
ean:
7316570639537
Technical specifications
Type
seal
See all Specifications
Product details
Technical specifications
Product details : SKF PLUMMER BLOCK SEAL TSN 228 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
26
x
185
x
185
mm
Logistic Weight
1200
g
Type
seal
Inner diameter
155
mm
Outer diameter
185
mm
Width
26
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
352.92
excl. VAT
/
Each
£
423.50
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
FAG FSV612 FELT SEALFOR SNV HOUSING
SKF HOUSING FELT SEAL X2 TSN 528 C
INA G8X15X3-C RADIAL ROTARY SHAFT SEAL
SNR SC517TA PLUMMER BLOCK ACCESSORIES
TIMKEN TSNG515 DOUBLE LIP SEAL
SKF SEALING WASHER Z 010 F
SKF SHAFT END COVER ECY 207
INA G32X42X4-C RADIAL ROTARY SHAFT SEAL
SKF HOUSING FELT SEAL FS 370
INA G14X21X3-C RADIAL ROTARY SHAFT SEAL
FAG EDH611 SEALING RING
SNR SC507TA PLUMMER BLOCK ACCESSORIES
NSK V510-KIT+J V510-KIT+FS PLUMMER BLOCK SEAL
NTN HOUSING SEAL SC509DS
FAG ETS524-624 SEALING RING