Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 228 A
SKF V RING HSNG SEAL X2 TSN 228 A
V Ring Seal
References
skf:
TSN 228 A
rubix:
103A2011
manufacturer :
95589
ean:
7316570091243
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 228 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5,8
x
190,5
x
190,5
mm
Logistic Weight
271
g
Type
bearing seal
Inner diameter
155
mm
Outer diameter
190.5
mm
Width
5.8
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.97
excl. VAT
/
Each
£
106.76
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
FAG TSV517 PLUMMER BLOCK SEALS
SNR SC210DS PLUMMER BLOCK ACCESSORIES
SKF Z 010 BEARING HOUSING ACCESSORIES
SKF END CAP ECO226-526:SKF
SKF SEALING WASHER Z 006 F
FAG EDH516 SEALING RING
FAG EDH528 SEALING RING
SNR SNCD3056 PLUMMER BLOCK
SKF HOUSED BEARING SEAL TS 36
FAG ETS509 LABYRINTH SEALING RING
SKF V RING HSNG SEAL X2 TSN 218 A
NSK G612-KIT+J G SEAL
SKF HOUSING FELT SEAL FS 460
FAG EDH507-305 SEALING RING
SKF ECB507END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT