References
FAG:NTC44
Rubix:218A9444
Manufacturer :0823408460000
EAN:4054364221690

Documents
Product details : FAG NTC44 HOUSING SEAL
Taconite seals NTC, for SNS-housing, kombined sealing
Technical specifications
Attributes
| Logistic Weight | 10646 g |
|---|---|
| Type | seal |
| Outer diameter | 312.5 mm |
| Width | 77 mm |
| Series | ntc |
Show UNSPSC/ECL@SS
£ 412.90 excl. VAT
/ Each
£ 495.48 incl. VAT
- Usually arrives within 14 working days
