References
FAG:EDK509
Rubix:274A7323
Manufacturer :0974138360000
EAN:4064327588777

Product details : FAG EDK509 HOUSING COVER
Cover; EDK; SES-Housing
Technical specifications
Attributes
| Type | housing cover |
|---|---|
| Inner diameter | 64 mm |
| Outer diameter | 64 mm |
| Width | 5.1 mm |
| Series | edk |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Delivery usually within ( 7 ) days
