References
Dichtomatik:67019629
Rubix:252A2246
Manufacturer :67019629

Product details : DICHTOMATK 67019629 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 607 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 332 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 47.90 excl. VAT
/ Each
£ 57.48 incl. VAT
- Usually arrives within 14 working days
