References
Dichtomatik:49475377
Rubix:252A0994
Manufacturer :49475377

Documents
Product details : DICHTOMATK 49475377 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 44 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
