INA G40X52X5-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G40X52X5-B
INA:G40X52X5-C
Rubix:274A7526
Manufacturer :0810763710000
EAN:4054364780982

Documents
Product details : INA G40X52X5-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 7,6 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 5 mm |
| Series | g..-c |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 3.69 excl. VAT
/ Each
£ 4.43 incl. VAT
- Delivery usually within ( 7 ) days
