References
SKF:TSN 314 A
Rubix:103A1839
Manufacturer :95612
EAN:7316570141399

Product details : SKF V RING HSNG SEAL X2 TSN 314 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4,8x108x108 mm |
|---|---|
| Logistic Weight | 127 g |
| Type | bearing seal |
| Inner diameter | 80 mm |
| Outer diameter | 108 mm |
| Width | 4.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 50.52 excl. VAT
/ Each
£ 60.62 incl. VAT
- Usually arrives within 14 working days
