Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF Z 011 LOCK NUT
SKF Z 011 LOCK NUT
Sealing Plate Z
References
skf:
Z 011
rubix:
257A5208
manufacturer :
30401
ean:
7316570032741
Technical specifications
Type
Sealing Washer
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF Z 011 LOCK NUT
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
90
x
55
mm
Logistic Weight
105
g
Type
Sealing Washer
Inner diameter
55
mm
Outer diameter
90
mm
Width
6
mm
Series
Z
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
SKF SEAL KIT TSO 520
SKF FELT SEAL TFL507
SKF BEARING HOUSING SEAL TSN519L
INA SD8X15X3-A DOUBLE LIP SEALING RING SD
INA G17X25X3-C RADIAL ROTARY SHAFT SEAL
FAG ETS211-311 LABYRINTH SEALING RING
COOPER ATL155M TRIPLE LABYRINTH SEAL
FAG ETS518 LABYRINTH SEALING RING
SKF V RING HSNG SEAL X2 TSN 232 A
FAG EDK512-610 HOUSING COVER
FAG EDK526 HOUSING COVER
SKF HOUSNG LABRYNTH SEAL TSN 513 S
SKF V RING HSNG SEAL X2 TSN 314 A
NSK G528-KIT+J DOUBLE LIP SEAL
MECALINE 859702 ALUMINIUM SEAL 1/4