INA G45X52X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G45X52X4-B
INA:G45X52X4-C
Rubix:274A7528
Manufacturer :0810763470000
EAN:4054364789220

Documents
Product details : INA G45X52X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 52 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.30 incl. VAT
- In stock: Next day delivery
