SKF TACONITE SEAL TK511


Bearing Housing Accessory

References
skf:TK 511
rubix:103A9475
ean:7316576891687
brand logo
brand logo
Technical specifications
TypeBearing Housing
See all Specifications

Product details : SKF TACONITE SEAL TK511


Taconite Seal consists of two rings (one stationary and one rotating), which form a very narrow labyrinth between the two rings, which prevents ingress of solid and liquid contaminants, even during high-pressure washdowns. The rotating labyrinth ring carries a V-ring seal that seals against the stationary labyrinth ring. The V-ring seal blocks contaminants from entering the bearing housing and aids the purging of contamination and old grease when the seal is re-greased.

Strengths

- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design

Technical specifications


Attributes
TypeBearing Housing
Inner diameter50 mm
Outer diameter123 mm
Width46 mm
SeriesTK
MaterialSteel with Nitrile Rubber
Show UNSPSC/ECL@SS
£ 220.76 excl. VAT
/ Each
£ 264.91 incl. VAT
  • Usually arrives within 14 working days