Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL FS 460
SKF HOUSING FELT SEAL FS 460
SKF felt strips for bearing housings series FS
References
skf:
FS 460
rubix:
103A1466
manufacturer :
6273
ean:
7316577016768
Technical specifications
Type
felt strip
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL FS 460
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
12
x
9
mm
Logistic Weight
12,7
g
Type
felt strip
Inner diameter
12
mm
Width
10
mm
Series
FS
Material
felt
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.73
excl. VAT
/
Each
£
11.68
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSING END COVER ASNH 526
SKF TXL 218 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA G12X18X3-C RADIAL ROTARY SHAFT SEAL
SKF Z 011 LOCK NUT
FAG NTS40 HOUSING SEAL 818286240000
SKF HOUSNG LABRYNTH SEAL TSN 506 S
COOPER SR110M SYNTHETIC RUBBER SEAL
FAG EDK508-607 HOUSING COVER
FAG EDH617 SEALING RING
FAG EDH219 SEALING RING
SKF TSN 224 S BEARING HOUSING ACCESSORIES
INA G21X29X4-B RADIAL ROTARY SHAFT SEAL
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
SKF SEALING WASHER Z 009
NSK HOUSING LIP-SEAL DH515