Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN507A
SKF BEARING HOUSING SEAL TSN507A
V Ring Seal
References
skf:
TSN 507 A
rubix:
1275164
manufacturer :
95628
ean:
7316570644098
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN507A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4,8
x
56,5
x
56,5
mm
Logistic Weight
40
g
Type
bearing seal
Inner diameter
30
mm
Outer diameter
56.5
mm
Width
4.8
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.89
excl. VAT
/
Each
£
26.27
incl. VAT
In stock: Next day delivery
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
FAG NDK60 HOUSING COVER
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
SKF V RING HSNG SEAL X2 TSN 226 A
SKF V RING HSNG SEAL X2 TSN 316 A
SKF BEARING HOUSING SEAL TSN510L
COOPER 02C6GR BEARING CARTRIDGE
SKF HOUSING FELT SEAL FS 1120
FAG LABRYNTH SEAL+O RING TSV520
SKF HOUSED BEARING SEAL TS 48
FAG EDK509 HOUSING COVER
SKF HOUSING END COVER ASNH 532
SKF SEALING WASHER Z 210 F
FAG HOUSING LIP-SEAL DH207
COOPER 01C5GR BEARING CARTRIDGE
SKF HOUSING FELT SEAL X 2 TSN606C