INA G14X20X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G14X20X3-C
Rubix:212A0942
Manufacturer :0848469840000
EAN:4054369204087

Documents
Product details : INA G14X20X3-C RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 14 mm |
| Outer diameter | 20 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- In stock: Next day delivery
