Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
GR 10X14X3-C
rubix:
274A7582
ean:
4054364799328
Technical specifications
Type
Sealing Ring
See all Specifications
Product details
Technical specifications
Product details : INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
Technical specifications
Attributes
Type
Sealing Ring
Inner diameter
10
mm
Outer diameter
14
mm
Width
3
mm
Series
GR
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.89
excl. VAT
/
Each
£
3.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR SC519SV PLUMMER BLOCK ACCESSORIES
FAG NDK38 BEARING HOUSINGCOVER 822434330000
INA G40X50X4-C RADIAL ROTARY SHAFT SEAL
INA G9X13X3-C RADIAL ROTARY SHAFT SEAL
SNR SC511-609EC PLUMMER BLOCK ACCESSORIES
SKF HOUSED BEARING SEAL TS 48
FAG STR S153401-1-12X10-F2 FELT SEAL 383831100000
SKF V RING HSNG SEAL X2 TSN 615 A
SKF SEALING WASHER Z 013
INA G14X20X3-C RADIAL ROTARY SHAFT SEAL
SKF V RING HSNG SEAL X2 TSN 213 A
SKF PLUMMER BLOCK SEAL LOR122
INA SD14X22X3-A DOUBLE LIP SEALING RING SD
COOPER SR60M SYNTHETIC RUBBER SEAL
FAG NTS36 HOUSING SEAL 817907750000