References
SKF:ECY 205
Rubix:102A0559
Manufacturer :4962
EAN:7316571147567

Product details : SKF SHAFT END COVER ECY 205
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x60x60 mm |
|---|---|
| Logistic Weight | 6,1 g |
| Type | end cover |
| Outer diameter | 60 mm |
| Width | 23 mm |
| Series | ecy |
Show UNSPSC/ECL@SS
£ 3.49 excl. VAT
/ Each
£ 4.19 incl. VAT
- Delivery usually within ( 3 ) days
