INA G28X35X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G28X35X4-B
INA:G28X35X4-C
Rubix:274A7521
Manufacturer :0848461780000
EAN:4054364710453

Documents
Product details : INA G28X35X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
| Logistic Weight | 2,4 g |
|---|---|
| Type | seal ring |
| Inner diameter | 28 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
| Series | g..-c |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days
