References
INA:DRS55145
Rubix:106A5522
Manufacturer :0015063580000
EAN:4012802447637

Documents
Product details : INA DRS55145 SEAL CARRIER ASSEMBLY
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
| Logistic Weight | 1425 g |
|---|---|
| Type | seal carrier assembly |
| Outer diameter | 145 mm |
| Width | 30 mm |
| Series | drs |
Show UNSPSC/ECL@SS
£ 313.49 excl. VAT
/ Each
£ 376.19 incl. VAT
- Delivery usually within ( 7 ) days
