Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TSO228 SEAL
SKF TSO228 SEAL
Seal Kit TSO
References
skf:
TSO 228
rubix:
238A0162
manufacturer :
199895
ean:
7316572232125
Technical specifications
Type
Seal Kit
See all Specifications
Product details
Technical specifications
Product details : SKF TSO228 SEAL
Seal set for SONL plummer block housing.
Technical specifications
Attributes
Logistic Weight
13300
g
Type
Seal Kit
Series
TSO
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,400.49
excl. VAT
/
Each
£
1,680.59
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SKF END COVER+OSECT TUBE ETS 34
SKF TXL 226 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF PLUMMER BLOCK SEAL TSN 211 A
SKF HOUSED BEARING SEAL TSN 612 A
SNR SC212SV PLUMMER BLOCK ACCESSORIES
SNR SC620DS PLUMMER BLOCK ACCESSORIES
SKF PLUMMER BLOCK SEAL TSO 230
SNR SC511DS PLUMMER BLOCK ACCESSORIES
FAG EFS524-624 SEALING RING
COOPER BPTL3 BLANKING PLATE
SKF SEAL TSN 526 L
SKF LOR117 HOUSING SEAL
SKF SKF TFL 511 SEAL TFL 511
SKF PLUMMER BLOCK SEAL TSN 210 S
FAG HOUSING SEAL-FELT FSV516