References
SKF:Z 310 F
Rubix:101A8987
Manufacturer :30453
EAN:7316571041520

Product details : SKF SEALING WASHER Z 310 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x110x110 mm |
|---|---|
| Logistic Weight | 187 g |
| Type | sealing washer |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 31.79 excl. VAT
/ Each
£ 38.15 incl. VAT
- Usually arrives within 14 working days
