Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF BEARING HOUSING SEAL TSN511C
SKF BEARING HOUSING SEAL TSN511C
Felt Seal TSN…-C Series
References
skf:
TSN 511 C
rubix:
1275178
manufacturer :
93399
ean:
7316570675887
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF BEARING HOUSING SEAL TSN511C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
73
x
73
mm
Logistic Weight
58,5
g
Type
Seal
Inner diameter
50
mm
Outer diameter
73
mm
Width
8
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.38
excl. VAT
/
Each
£
17.26
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
SNR SC509DS PLUMMER BLOCK ACCESSORIES
SKF DBL LIP HSNG SEALX2 TSN 222 L
SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING FELT SEAL X2 TSN 524 C
SKF SEALING WASHER Z 210 F
NSK G612-KIT+J G SEAL
SKF HOUSING FELT SEAL FS 370
FAG EDK522-619 HOUSING COVER
FAG ETS517 LABYRINTH SEALING RING
FAG EFS516 SEALING RING
NSK C517-KIT+J SEAL KIT
FAG ETS518 LABYRINTH SEALING RING
FAG HOUSING BORE-CAP DKV120
SNR SC612SV PLUMMER BLOCK ACCESSORIES
INA NEEDLE BEARING SEAL G16X22X3